Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC B O X Management Corrugated Boxes, 40x12x12 in., Kraft, 15/Bundle

Catalog No. 501916366
Encompass

Corrugated shipping boxes designed for protection during shipping and storage. They offer wide openings for easy packing and are constructed from strong single-wall corrugated cardboard, ideal for long, narrow items. Attached flaps facilitate sealing, and they fold flat to conserve storage space.

  • Material: 200#/ECT-32 single-wall kraft corrugated
  • Dimensions: 40 in. L x 12 in. W x 12 in. H
  • Quantity: 15 per bundle
  • Box type: Fixed depth, rectangle
  • Flute caliper: C-flute
  • Foldable: Yes, for storage
  • Usage: Shipping, moving, storage
  • Stacking strength: ECT-32
  • Weight capacity: 200 lb.
  • GSA compliant

Catalog No. 50-191-6366 Supplier MSC Supplier No. 39558960
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corrugated shipping boxes designed for protection during shipping and storage. They offer wide openings for easy packing and are constructed from strong single-wall corrugated cardboard, ideal for long, narrow items. Attached flaps facilitate sealing, and they fold flat to conserve storage space.

  • Material: 200#/ECT-32 single-wall kraft corrugated
  • Dimensions: 40 in. L x 12 in. W x 12 in. H
  • Quantity: 15 per bundle
  • Box type: Fixed depth, rectangle
  • Flute caliper: C-flute
  • Foldable: Yes, for storage
  • Usage: Shipping, moving, storage
  • Stacking strength: ECT-32
  • Weight capacity: 200 lb.
  • GSA compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.