Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Razor-Back Scooping Shovel, Steel Blade, 46 in Handle, 1 ea

Catalog No. 502868082
Encompass

This scooping shovel features a durable steel blade and a long wooden handle, making it suitable for various scooping tasks.

  • Scoop type
  • Straight wood handle
  • Steel, square blade
  • Handle length: 46 in
  • Overall length: 58.75 in
  • Blade height: 14.5 in
  • No step type
  • Open back type

Catalog No. 50-286-8082 Supplier MSC Supplier No. 04183935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scooping shovel features a durable steel blade and a long wooden handle, making it suitable for various scooping tasks.

  • Scoop type
  • Straight wood handle
  • Steel, square blade
  • Handle length: 46 in
  • Overall length: 58.75 in
  • Blade height: 14.5 in
  • No step type
  • Open back type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.