Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Erlenmeyer Flask, 2 L
GREENER_CHOICE

Catalog No. 07200985 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-200-985 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-200-985 Supplier Corning™ Supplier No. 44422L
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Neck is made from heavy-wall, rimless tubing and reduces the amount of splashed solution reaching the closure. Ideal for shaker cultures.

Note: Image shown above is representative only. This flask, 4442-2L, has a volume of 2 L. 

  • Volume: 2 L
  • Material:  Borosilicate glass
  • Neck Style:  delong

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 6.3 in.
Diameter (Metric) Outer Neck 38 mm
Capacity (Metric) 2 L
Material Borosilicate Glass
Neck Style Delong
Product Type Erlenmeyer Flask
Shape Conical
Autoclavable Autoclavable
Mouth Style Rimless
Sterility Non-sterile
Diameter (Metric) Outer 160 mm
Quantity 1 Ea.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.