Learn More
Description
- Length: 4.75 in. (120 mm) compact yet features extended nose for fine control
- Long, slender nose tip provides enhanced access to tight or deep structures
- Jaw Options: Serrated
- Made from antimagnetic stainless steel (e.g., 300-series or AISI 440) for durability and resistance in lab and surgical environments
- Ideal for microscopy, histology, tissue dissection, small-parts manipulation, and postmortem/autopsy work
- Fully autoclavable and reusable, designed for long-term professional use
Specifications
Specifications
| Product Type | General Purpose/Dissecting Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Serrated |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.