Learn More
Surgical Design™ Long Very Fine Precision Tip Forceps - Straight or Angled
Shop All Surgical Design ProductsDescription
- Very Fine Straight Tips: Ideal for micro-manipulation, slide preparation, and handling delicate specimens.
- Extended 5.5-in. Length: Provides added reach and control for detailed laboratory work.
- Precision-Aligned Jaws: Ensures secure gripping of fine materials without damage.
- 300-Series Stainless Steel: Antimagnetic, corrosion-resistant, and durable for frequent lab use.
- Smooth Handle Design: Offers comfortable, stable control for steady hand movements.
- Applications: Perfect for histology, microscopy, micro-dissection, and general laboratory precision tasks.
Specifications
Specifications
| Tip Style | Straight |
| Length (English) | 5.5 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 14 cm |
| Product Type | Tweezers |
| Type | Fine Precision |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.