Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Long Very Fine Precision Tip Forceps - Straight or Angled

Catalog No. 21125106 Shop All Surgical Design Products
Change view
Click to view available options
Tip Style:
Angled
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
21-125-106 Angled
21-125-105 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-106 Supplier Surgical Design™ Supplier No. SPL28A
Only null left
Add to Cart
Add to Cart

Long very fine precision tip forceps provide extra reach for delicate specimen handling in microscopy and histology.

  • Very Fine Straight Tips: Ideal for micro-manipulation, slide preparation, and handling delicate specimens.
  • Extended 5.5-in. Length: Provides added reach and control for detailed laboratory work.
  • Precision-Aligned Jaws: Ensures secure gripping of fine materials without damage.
  • 300-Series Stainless Steel: Antimagnetic, corrosion-resistant, and durable for frequent lab use.
  • Smooth Handle Design: Offers comfortable, stable control for steady hand movements.
  • Applications: Perfect for histology, microscopy, micro-dissection, and general laboratory precision tasks.

Specifications

Tip Style Angled
Length (English) 5.5 in.
Material Stainless Steel (304)
Length (Metric) 14 cm
Product Type Tweezers
Type Fine Precision
Sterility Non-sterile
Style High Precision Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.