Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ AccuGENE™ 10% SDS (Monosodium Salt)

Catalog No. BMA51213 Shop All Lonza, Inc Products
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BMA51213 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BMA51213 Supplier Lonza™ Supplier No. 51213
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for a wide range of molecular biology applications

  • Ready-to-use
  • Prepared with 18megohm water
  • Filtered using 0.2μ filter and filled into sterile bottles
  • Manufactured according to strict quality control standards to ensure consistency
  • Guaranteed DNase, RNase and protease-free
  • Customized solutions are available to meet individual needs

TRUSTED_SUSTAINABILITY

Specifications

DNase Yes
Formulation 10% SDS (w/v), monosodium salt
For Use With (Application) Ideal for a wide range of molecular biology applications
Product Type 10% SDS (Monosodium Salt)
RNase Yes
Quantity 500 mL

For research or manufacturing use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.