Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Cryoprotective Medium

Catalog No. BW12132A Shop All Lonza, Inc Products
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BW12-132A 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BW12-132A Supplier Lonza™ Supplier No. 12132A

Use 1:1 with Growth Medium

  • Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
  • Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryoprotective Medium
Quantity 100 mL
Content And Storage 15° to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.