Learn More
Description
- Well-suited for clonal density cultures
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
Specifications
| Product Type | DMEM/F-12 |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | Glutamine, Glucose, HEPES |
| Quantity | 500 mL |
| pH | 7 to 7.4 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.