Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter
Shop All Lonza, Inc ProductsDescription
- DMEM is a modification of Basal Medium Eagle (BME) that contains four-times the concentrations of the amino acids and vitamins.
- Suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cells. All Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
Specifications
| Form | Liquid |
| Product Type | DMEM Media |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | Glucose |
| Without Additives | No Glutamine |
| Quantity | 500 mL |
| pH | 7 to 7.4 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.