Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium

Catalog No. BW12741F Shop All Lonza, Inc Products
Change view
Click to view available options
Quantity:
12 × 1 L
12 × 500 mL
500 mL
With Additives:
Glucose
Glucose, Glutamine
Without Additives:
No Glutamine
No Sodium Pyruvate
None
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives Without Additives
BW12-741F 500 mL Glucose, Glutamine No Sodium Pyruvate
BW12604Q12 12 × 1 L Glucose, Glutamine None
BW12614F12 12 × 500 mL Glucose No Glutamine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. BW12-741F Supplier Lonza™ Supplier No. 12741F

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DMEM is used in a wide range of mammalian cell culture applications

The high glucose version is well suited to high density suspension culture.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type DMEM Media
Sterility Sterile
Sterilization Method Sterile-filtered through two consecutive 0.2 μm filters
With Additives Glucose, Glutamine
Without Additives No Sodium Pyruvate
Quantity 500 mL
pH 7 to 7.4
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.