Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium

Catalog No. p-2386330
Click to view available options
Quantity:
12 × 1 L
12 × 500 mL
500 mL
With Additives:
Glucose
Glucose, Glutamine
Without Additives:
No Glutamine
No Sodium Pyruvate
None
This item is not returnable. View return policy
This item is not returnable. View return policy

DMEM is used in a wide range of mammalian cell culture applications

The high glucose version is well suited to high density suspension culture.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type DMEM Media
Sterility Sterile
Sterilization Method Sterile-filtered through two consecutive 0.2 μm filters
With Additives Glucose, Glutamine
Without Additives No Sodium Pyruvate
Quantity 500 mL
pH 7 to 7.4
Content And Storage 2° to 8°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.