Learn More
Lonza™ BioWhittaker™ Iscove's Modified Dulbecco's Medium without L-Glutamine
Shop All Lonza, Inc ProductsSpecifications
Specifications
| Form | Liquid |
| Product Type | IMDM |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | HEPES |
| Without Additives | No Glutamine |
| Quantity | 12 × 1 L |
| pH | 6.9 to 7.3 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.