Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ L-15 (Leibovitz) Medium

Catalog No. BW12700F
Change view
Click to view available options
Quantity:
10000 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BW12-700F 500 mL
BW12-700Q 10000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. BW12-700F Supplier Lonza™ Supplier No. 12700F

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

  • Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
  • Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters

TRUSTED_SUSTAINABILITY

Specifications

Product Type Leibovitz's L-15
Sterility Sterile
Sterilization Method Sterile-filtered through two consecutive 0.2 μm filters
Without Additives No Glutamine
Quantity 500 mL
pH 7.3 to 7.75
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.