Learn More
Description
- Uses include virology and vaccine production
- Components include purines (adenine, guanine, xanthine, hypoxanthine), pyrimdines (thymine, uracil) and fat soluble compounds
Specifications
Specifications
| Product Type | M199/HBSS |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| Quantity | 500 mL |
| pH | 7.14 to 7.48 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.