Learn More
Description
MEM Eagle is suitable for a diverse spectrum of mammalian cell types.
Specifications
Specifications
| Product Type | MEM Eagle/EBSS |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| Without Additives | No Glutamine, No Sodium Bicarbonate |
| Quantity | 500 mL |
| pH | 5.2 to 6 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.