Learn More
Description
- Amino acid concentrations conform closely to the protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
Specifications
| Form | Liquid |
| Product Type | MEM Eagle/EBSS |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | Earle's Balanced Salt Solution (EBSS) |
| Without Additives | No Glutamine |
| Quantity | 10000 mL |
| pH | 6.7 to 7.3 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.