Learn More
Description
- Detects as little as 20pg of DNA or 3ng of RNA
- Exhibits exceptional signal-to-noise ratio with minimal background
- Compatible with agarose or polyacrylamide gels
- Can be added to gel before casting or used for post-electrophoresis staining
- Can be visualized with a standard 300nm UV transilluminator or the Dark Reader™ transilluminator
- Ideal alternative to silver staining
- For research use only
Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.
Specifications
Specifications
| Color | Colorless |
| Concentration | 10,000X |
| Form | Liquid |
| For Use With (Application) | Agarose or Polyacrylamide gels |
| Quantity | 2 x 250 μL |
| Storage Requirements | −20°C |
| Product Type | DNA/RNA Stain |
| Stain Type | Nucleic Acid Stain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.