Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SeaKem™ HGT Agarose, Lonza™

Catalog No. BMA50040 Shop All Lonza, Inc Products
Change view
Click to view available options
Quantity:
25 g
125 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BMA50040 125 g
BMA50041 25 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. BMA50040 Supplier Lonza Inc Supplier No. 50040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Used in counterimmunoelectrophoresis and crossed immunoelectrophoresis
  • High gelling temperature (42°C ± 1.5°C)
  • High gel strength (≥1000g/cm2) and clarity

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material SeaKem HGT Agarose
Quantity 125 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.