Learn More
Description
- Highly sensitive fluorescent stain
- Exhibits excellent signal-to-noise ratio with no background fluorescence
- Detects as little as 60pg dsDNA or 1–2ng oligos at 300nm transillumination
- Provides maximum performance when gels are poststained
- Ideal for detecting small amounts of DNA in low copy number PCR products, apoptosis studies, and heteroduplex analysis
Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.
Specifications
Specifications
| Boiling Point | 189°C |
| Color | Green |
| Concentration | 10,000X |
| Form | Liquid |
| For Use With (Application) | Detection of dsDNA and oligonucleotides in agarose and polyacrylamide gels |
| Quantity | 10 x 50 μL |
| Storage Requirements | −20°C |
| Product Type | DNA Stain |
| Stain Type | SYBR Green I |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.