Learn More
Description
• Highly sensitive fluorescent stain
• Exhibits excellent signal-to-noise ratio with no background fluorescence
• Detects as little as 40–80ng single-stranded nucleic acid in denaturing gels and 2–4ng in nondenaturing gels at 300nm transillumination
• Ideal for nonisotopic detection of DNA mutations by single-stranded conformation polymorphism (SSCP) analysis
Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.
Specifications
Specifications
| Boiling Point | 189°C |
| Color | Green |
| Concentration | 10,000X |
| Form | Liquid |
| For Use With (Application) | Detection of ssDNA and RNA in Agarose and Polyacrylamide gels |
| Quantity | 10 x 50 μL |
| Storage Requirements | −20°C |
| Product Type | RNA Stain |
| Stain Type | SYBR Green II |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.