Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Dust Mop Head, 5 x 48 in, 12 Pack

Catalog No. 502817941
Encompass

This Dust Mop Head is designed for effective dust collection and cleaning. Constructed with a cotton head and a Slip-On/Slip-Through backing, it is suitable for various cleaning applications.

  • Cotton head material
  • Slip-on/slip-through backing connection type
  • Launderable for repeated use
  • Overall length: 48 in
  • Overall width: 5 in
  • Green color
  • Packaged as 12 per case

Catalog No. 50-281-7941 Supplier MSC Supplier No. 30607485
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Dust Mop Head is designed for effective dust collection and cleaning. Constructed with a cotton head and a Slip-On/Slip-Through backing, it is suitable for various cleaning applications.

  • Cotton head material
  • Slip-on/slip-through backing connection type
  • Launderable for repeated use
  • Overall length: 48 in
  • Overall width: 5 in
  • Green color
  • Packaged as 12 per case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.