Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Wet Mop Head, Cotton, Loop End, 22 oz, Orange

Catalog No. 502836186
Encompass

This wet mop head is designed for effective cleaning, featuring a loop end made from durable cotton material. It is launderable and comes in an orange color, suitable for various cleaning applications.

  • Made from cotton material
  • Slide on connection type
  • Measures 40 in in width and 40 in in depth
  • Launderable for extended use
  • Features a loop end type
  • Includes a wet mop tailband
  • Wide headband style with a size of 1 1/2 in
  • String mop style with a 4 ply count
  • Dry weight of 22 oz

Catalog No. 50-283-6186 Supplier MSC Supplier No. 40509325
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop head is designed for effective cleaning, featuring a loop end made from durable cotton material. It is launderable and comes in an orange color, suitable for various cleaning applications.

  • Made from cotton material
  • Slide on connection type
  • Measures 40 in in width and 40 in in depth
  • Launderable for extended use
  • Features a loop end type
  • Includes a wet mop tailband
  • Wide headband style with a size of 1 1/2 in
  • String mop style with a 4 ply count
  • Dry weight of 22 oz

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.