Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ LopHene II Germicidal Detergent Disinfectant
GREENER_CHOICE

Catalog No. 18800102 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
18-800-102 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-800-102 Supplier Decon™ Supplier No. 8811
  • $639.50
    $579.65 / Case of 4

    Save $59.85

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LopHene II is a one-step, Concentrated, Low-pH, Germicidal Detergent Disinfectant in a 4x1G

LopHene II is a phenolic-based, low pH, one-step detergent disinfectant that is a EPA registered:

  • Meets OSHA Bloodbourne Pathogen Standard
  • 4x1Gallon

Specifications

Product Type Disinfectant Cleaner
Color-coded No
Form Concentrated Liquid
Scent Regular Scent
Sterility Non-sterile
Appearance Clear to Light Yellow
Length (Metric) 16.5 cm
Quantity 4 Pk.
Size 1 g
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Width (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.