Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Lorna Towel Clamp

Catalog No. 21124848 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric):
8.9 cm
14 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-124-848 14 cm
21-124-847 8.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-848 Supplier Surgical Design™ Supplier No. FG21702
Add to Cart
Add to Cart

Lorna towel clamp provides secure, non-perforating drape fixation with reliable hold without puncturing materials.

  • Lengths Available: 3.5 in. and 5.5 in.
  • Non-perforating jaw design grips drapes without piercing or damaging material
  • Smooth, rounded tips ideal for delicate environments
  • Strong spring tension ensures stable, reliable hold
  • Wide, ergonomic finger rings for comfortable handling
  • Made from premium surgical-grade stainless steel
  • Autoclavable, corrosion-resistant, and reusable
  • Ideal for OR draping, veterinary setups, field kits, and autopsy/postmortem material stabilization

Specifications

Product Type Lorna Towel Clamp
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.