Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Louisiana Professional Wear Bib Overalls, 3X-Large, Flame-Resistant, 1 ea

Catalog No. 5000782560
Encompass

These rain bib overalls and suspenders provide comprehensive protection in demanding environments. Constructed from a durable blend of PVC, polyester, and polyurethane, they offer flame-resistant, rain-resistant, chemical-resistant, and waterproof properties.

  • Garment style: Bib overalls with suspenders
  • Size: 3X-Large
  • Color: Kelly Green
  • Material: PVC, polyester, polyurethane
  • Seam style: Welded
  • Waist size: 60 in
  • Inseam: 29-3/8 in
  • Certified to ASTM D6413 and ASTM F903
  • Material weight: 13.6 oz
  • Material thickness: 0.43 mm

Catalog No. 50-007-82560 Supplier MSC Supplier No. 14649560
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These rain bib overalls and suspenders provide comprehensive protection in demanding environments. Constructed from a durable blend of PVC, polyester, and polyurethane, they offer flame-resistant, rain-resistant, chemical-resistant, and waterproof properties.

  • Garment style: Bib overalls with suspenders
  • Size: 3X-Large
  • Color: Kelly Green
  • Material: PVC, polyester, polyurethane
  • Seam style: Welded
  • Waist size: 60 in
  • Inseam: 29-3/8 in
  • Certified to ASTM D6413 and ASTM F903
  • Material weight: 13.6 oz
  • Material thickness: 0.43 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.