Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ Cover Glasses for Counting Chambers

Catalog No. 0267135 Shop All Tintometer Group Products
Change view
Click to view available options
Type: rectangular; For double counting chamber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-671-35 Type: rectangular; For double counting chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-671-35 Supplier Lovibond™ Supplier No. 146FS

missing translation for 'validMainframeMsg'

Fit all popular counting chambers

Edges polished for handling safety.

  • Precision cut from extra-hard, alkali-free optical-quality glass
  • Polished thickness and flatness for exact sample volume

Order Info

0.8L x 1 in.W (20 x 26mm); Thickness: 0.016 to 0.024 in. (0.4 to 0.6mm)

Specifications

Shape Rectangle
Material Glass
Length (Metric) 20.3 mm
Width (Metric) 26 mm
Thickness (Metric) 0.4 to 0.6 mm
Dimensions (L x W) 20.3 x 26 mm
For Use With (Equipment) For double counting chamber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.