Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ FAC Scale Comparator 3000

Catalog No. 09053410 Shop All Tintometer Group Products
Change view
Click to view available options
For Use With (Application):
Edible oils and fats, petroleum oils and waxes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
09-053-410 Edible oils and fats, petroleum oils and waxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 09-053-410 Supplier Lovibond™ Supplier No. 345020
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Visual grading of FAC color scales

Single scale, three-field instrument for visual color grading by direct comparison between the sample and Lovibond glass color standards housed in a pair of discs. The advantage of a three-section field of view is that the sample and two consecutive glasses on the color scale are viewed simultaneously, making it easier to achieve the optimum color match. For rapid color grading within predetermined color limits, the glass standards can be set to the two limiting colors so that it is easy to check that the sample is within tolerance.

  • For visually determining the FAC color of samples by direct comparison between sample and colored glass standards
  • Versions of Comparator 3000 are also available for Gardner, EBC, and U.S. Naval Stores Rosin Color scales
  • Supplied with the appropriate range of colored glass filters
  • Tungsten halogen light source is color corrected to CIE standard illuminant C, which guarantees constant lighting conditions for color grading
  • Samples are measured in clear glass tubes
  • The FAC color standards that make up the scale are arranged in two pairs of AF 229 discs
  • Range: 1-45 (odd numbers)
  • Path length: 10mm
Disc position color standards:
  • 4/32A left hand 1, 5, 9, 11A, 11B, 11C, 13, 17, 21
  • 4/32B right hand 3, 7, 11, 11A, 11B, 11C, 15, 19, 23
  • 4/32C left hand 25, 29, 33, 37, 41, 45
  • 4/32D right hand 27, 31, 35, 39, 43

Specifications

Certifications/Compliance CIE
Dimensions (L x W x H) 9.64 x 9.25 x 3.54 in. (24.5 x 23.5 x 9 cm)
Light Source Tungsten Halogen
For Use With (Application) Edible oils and fats, petroleum oils and waxes
Height (English) 3.54 in.
Height (Metric) 9 cm
Includes 4 Discs containing colored Glass filters and 2 test tubes, AF 228/T
Length (English) 9.64 in.
Length (Metric) 24.5 cm
Material Fabricated Mild Steel
Pathlength 10 mm
Range 1 to 15
Weight (English) 10.8 lb.
Weight (Metric) 4.9 kg
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.