Learn More
Description
Includes
Supplied with a complete set of 11 racks containing permanently colored glass filters for the Lovibond color scale (Red 0.1 - 0.9, 1.0 - 9.0, 10.0 - 70; Yellow 0.1 - 0.9, 1.0 - 9.0, 10.0 - 70; Blue 0.1 - 0.9, 1.0 - 9.0, 10.0 - 40; Neutral 0.1 - 0.9, 1.0 - 3.0), a sample chamber liner with a white PVC reference, a spare white reference, a pair of spare bulbs, rectangular fused glass cells (one each of 1 in. and 5-1/4 in.), a color analysis record sheet and instructions.
Visual colorimeter designed to optimize the use of Lovibond™ glass filters in order to express color in terms of Lovibond Red, Yellow, Blue and Neutral. It is arranged with two adjacent fields of view, seen through the viewing tube, so that the product in the sample field and a white reflective surface in the comparison field are observed side by side, suitably illuminated. The Lovibond glasses are introduced into the comparison field by a simple system of sliding racks, allowing the user to compare the color of light which is either transmitted through or reflected from the sample with that transmitted through the glasses. A series of neutral glasses in racks is also supplied; these can be introduced into the sample field to dull the color of products which are too bright to obtain a good color match using Lovibond Red, Yellow or Blue glasses. The racks are varied until a visual color match is found for the light from the sample and its color can then be expressed in Lovibond units.
- For applications including fats and fatty oils, bleached lac, liquid chemicals and pharmaceuticals
- Glass color standards housed in durable racks
- External, low-voltage regulated power supply
- Prismatic optical system provides improved color matching
- Balanced field of view
- Diffused tungsten-halogen light source
- Replaceable sample chamber liner
- Designed to allow easy cleaning and maintenance
- Measuring principle: visual, in terms of Lovibond units
- Modes: transmittance, reflectance
- Range: 0.1-79.9 Red, Yellow; 0.1-49.9 Blue; 0.1-3.9 Neutral
- Resolution: 0.1 Lovibond unit
- Optical system: 11 glass-filled nylon racks containing a graduated range of Lovibond color glasses
- Viewing system: fully adjustable, prismatic with integral blue filter for light standardization
- Light source: 2 x 12V, 10w tungsten halogen lamp
- Illuminant: approximates to daylight
- Path length: up to 153mm (6 in.)
- Power pack: 12V AC, switchable to suit 220/110V supply
Certifications
CE approved
Specifications
Specifications
| Certifications/Compliance | CE |
| Light Source | Tungsten Halogen |
| Voltage | 12 V |
| Height (English) | 9.05 in. |
| Height (Metric) | 23 cm |
| Material | Textured Fabricated Steel |
| Pathlength | 0.1 to 153 mm |
| Resolution | 0.1 Lovibond Units |
| Weight (English) | 18.29 lb. |
| Weight (Metric) | 8.3 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.