Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ NC45 Non Contact Benchtop Spectrophotometer

Catalog No. 09053662 Shop All Tintometer Group Products
Change view
Click to view available options
Wavelength Range:
400 to 700 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Range
09-053-662 400 to 700 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-053-662 Supplier Lovibond™ Supplier No. 400810
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Allows sample measurements from a distance, eliminating surface distortion caused by contact based measurement methods

It is used for measuring many types of wet and dry samples including powders, pastes, gels, plastics and paints. 'Non-contact' design allows detailed color measurement of irregular shaped items such as granules and pellets.

  • Geometry: 45°/0°
  • Full system LED illumination
  • Line of Sight™ visibility to sample
  • Active Visual Targeting™ projects prominent illuminated target ring onto sample
  • Dual measurement spot sizes: 0.25 in. (6mm) and 0.5 in. (12mm)
  • Integrated gloss sensor provides 60° correlated gloss values
  • Flexible Quality Control software
  • Color scale: CIE 94, CIE L™ u™ v™ Color Space, CIE L™a™b, CIELAB (L™C™h), CMC Tolerancing, Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Yellowness Index (ASTM E 313), Delta E™ color difference, miscommunication of color data, spectral data (absorbance), a guide to path length by color scale

Specifications

Certifications/Compliance UL 61010-1, CSA 22.2 No. 1010.1 and IEC (EN) 61010-1
Connections USB 2
Dimensions (L x W x H) 9.75 x 14 x 16 in. (24.8 x 35.6 x 40.6 cm)
Voltage 24 V
Wavelength Range 400 to 700 nm
For Use With (Application) Food and beverages, coatings, textile, chemicals, pharmaceutical and cosmetics, medical and clinical, household products, Plastics, sugar solutions, syrups and honey
Height (English) 16 in.
Height (Metric) 40.6 cm
Length (English) 9.75 in.
Length (Metric) 24.8 cm
Optical Design Double Beam
Weight (English) 4.931 lb.
Weight (Metric) 2.24 kg
Width (English) 14 in.
Width (Metric) 35.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.