Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ PFXi-950 Colorimeter: Chemicals, Edible Oils and Fats

Catalog No. p-4345142 Shop All Tintometer Group Products
Change view
Click to view available options
Includes:
RCMSi, optical cells
RCMSi, optical cells, heater
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
09-053-401 RCMSi, optical cells
09-053-402 RCMSi, optical cells, heater
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 09-053-401 Supplier Lovibond™ Supplier No. 1379501
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

High-precision, automatic spectrophotometer for objective color measurement

Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Lovibond RYBN, AOCS-Tintometer Color, Gardner Color, CIE Values, Spectral Data
  • Available with integrated RCMSi technology for remote calibration
  • Automatic and non-subjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Optional integrated heater unit, up to 95°C

Compliance

Complies with AOCS, ISO and ASTM standards.

Specifications

Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Display Backlit LCD
Dimensions (L x W x H) 16.14 x 20.27 x 6.69 in. (41 x 51.5 x 17 cm)
Languages English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
Light Source Tungsten Halogen
Spectral Bandwidth 10 nm
Voltage 90/240 V
Wavelength Range 420 to 710 nm
For Use With (Application) Chemicals, oils and fats
Height (English) 6.69 in.
Height (Metric) 17 cm
Includes RCMSi, optical cells
Length (English) 16.14 in.
Length (Metric) 41 cm
Material Textured Fabricated Steel
Pathlength 1 x 10, 1 x 1, 1 x 5.25 in.
Weight (English) 16.9 lb.
Weight (Metric) 7.7 kg
Width (English) 20.27 in.
Width (Metric) 51.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.