Learn More
Corning™ 1536-Well, Cell Culture-Treated, Flat-Bottom, Low Base Microplate
Shop All Corning Products

Description
- No logo or lettering for improved heat sealing and ease of liquid handling
- Low base designed for optimal bottom reader sensitivity
- Optically clear flat well bottom permits direct microscopic viewing
- Excellent signal dynamic range due to low background fluorescence and enhanced signal intensity
- Superior flatness minimizes variability within a plate and between plates
- Flat bottom wells are compatible with automated dispensers including the PerkinElmer FlexDrop™
Specifications
Specifications
| Barcode | Includes Barcode |
| Lid | Without Lid |
| Array | 32 x 48 |
| Color | Black, Clear Bottom |
| Material | Cycloolefin Copolymer |
| No. of Wells | 1536 |
| Volume (Metric) Working | Up to 8 μL |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.