Learn More
CHEMetrics™ by AquaPhoenix Low Copper Comparator

Description
- C-3501 Low Range Copper Comparator is a component of K-3510 Copper (soluble) CHEMets Visual Test Kit and is designed to be compared against the color formed in R-3510 Copper CHEMets Refill.
- The comparator's range is applicable for many drinking water, water treatment, and aquaculture applications. Color standards are yellow in color and cover a range of 0-1.0 ppm copper (Cu).
Specifications
Specifications
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | K-3510 |
| Range | 0 to 1 ppm |
| Type | Copper Comparator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.