Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Low-Density Laundry and Linen Bags in Rolls
SDP

Catalog No. 14828203 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (Metric):
75 to 113 L
Color:
Blue
Light Blue, Black
White, Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
14-828-203 75 to 113 L Blue
14-828-204 75 to 113 L White, Blue
14-828-205 75 to 113 L Light Blue, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-828-203 Supplier Medegen Supplier No. R260M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Blue
For Use With (Application) Laundry applications
Material LLDPE
Thickness (English) 1.30 mil
Dimensions (L x W) 30.5 x 41 in. (77.4 x 104.1cm)
Length (English) 30.5 in.
Width (English) 41 in.
Product Type Laundry and Linen Bag
Capacity (English) 20 to 30 gal.
Capacity (Metric) 75 to 113 L
Length (Metric) 77.4 cm
Width (Metric) 104.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.