Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Density Polyethylene Bags
SCI_ED

Catalog No. S37089 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
28 x 22 in. (71 x 56 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S37089 28 x 22 in. (71 x 56 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S37089
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use as specimen, sample, and freezing bags, and for storing and shipping small items.

  • Transparent polyethylene bags
  • Designed to fit Fisherbrand Dry Waste Containers
  • Capacity: 6.25 gal. (23.6L)

Specifications

Color Clear
Material Polyethylene
Dimensions (L x W) 28 x 22 in. (71 x 56 cm)
Length (English) 28 in.
Width (English) 22 in.
Capacity (English) 6.25 gal.
Length (Metric) 71 cm
Width (Metric) 56 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.