Learn More
Supertek™ Low Form Glass Beakers with Double Capacity Scale and Spout

Shop All Supertek Scientific Products


Description
- Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
- Conformity to ASTM E-960 Standard
- Printed in white color
- The spout design enables clean and precise pouring
- Uniform wall thickness distribution makes it ideal for heating liquids
- Easy-to-read scale and labeling field for marking
- High resistance to chemical attack
- Double graduation metric scale for convenience
- Autoclavable
Specifications
Specifications
| Base Style | Flat |
| Capacity (English) | 1.7 oz. |
| Color | Transparent |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Increments | 10 mL |
| Quantity | 10 Pk. |
| Type | Low Form Beakers |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.