Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Low Form Glass Beakers with Double Capacity Scale and Spout
GREENER_CHOICESCI_ED

Catalog No. S139296 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139296 250 mL
S139290 10 mL
S139291 20 mL
S139292 30 mL
S139293 50 mL
S139294 100 mL
S139295 150 mL
S139297 400 mL
S139298 600 mL
S139299 1000 mL
S139300 2000 mL
S139301 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. S139296 Supplier Supertek™ Supplier No. 15.105.0250
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uniform wall thickness distribution makes it ideal for heating liquids with these reusable Low Form Glass Beakers. Easy-to-read scale and labeling field for marking.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Conformity to ASTM E-960 Standard
  • Printed in white color
  • The spout design enables clean and precise pouring
  • Uniform wall thickness distribution makes it ideal for heating liquids
  • Easy-to-read scale and labeling field for marking
  • High resistance to chemical attack
  • Double graduation metric scale for convenience
  • Autoclavable

Specifications

Base Style Flat
Capacity (English) 8.5 oz.
Color Transparent
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Increments 25 mL
Quantity 10 Pk.
Type Low Form Beakers
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.