Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Low Form Glass Beakers, Set of 5
GREENER_CHOICESCI_ED

Catalog No. S139302 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 to 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139302 50 to 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139302 Supplier Supertek™ Supplier No. 15.105.SET
Add to Cart
Add to Cart
This item is not returnable. View return policy

Low Form Glass Beaker Set of 5 consists of the most popular sizes. Set includes one each of 50, 100, 250, 600, and 1000 mL resusable beakers. Nestled together in one box.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Conformity to ASTM E-960 Standard
  • Printed in white color
  • The spout design enables clean and precise pouring
  • Uniform wall thickness distribution makes it ideal for heating liquids
  • Easy-to-read scale and labeling field for marking
  • High resistance to chemical attack
  • Double graduation metric scale for convenience
  • Autoclavable

Specifications

Base Style Flat
Capacity (English) 1.7 to 33.8 oz.
Color Transparent
Capacity (Metric) 50 to 1000 mL
Material Borosilicate Glass (3.3)
Type Beaker Set
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.