Learn More
Description
- Hemispherical
- Low Form
- Aluminum Housing
Specifications
Specifications
| Height (Metric) | 140 mm |
| Depth (Metric) Interior | 110 mm |
| Color | Silver |
| Diameter (English) Inner | 6.4 in. |
| Capacity (Metric) | 2 L |
| Diameter (Metric) Inner | 163 mm |
| For Use With (Application) | Liquid Nitrogen |
| Base Material | Aluminum |
| Material | Aluminum |
| Style | Low Form |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

