Learn More
Description
Smooth, tapered design facilitates easy handling and pouring
- Shatter resistant
- Easy-to-read, blue printed graduations
- “No Flame” symbol and SPI recycling code
- Anti-lock feature prevents beakers from sticking together when stacked
- Autoclavable
- Withstand temperatures up to 121°C (250°F)
Specifications
Specifications
| Diameter (English) Outer | 2.93 in. |
| Diameter (English)Top | 3.64 in. |
| Diameter (Metric) Outer | 7.45 cm |
| Diameter (Metric)Top | 9.25 cm |
| Capacity (Metric) | 400 mL |
| Material | Polypropylene |
| For Use With (Application) | Easy Handling and Pouring |
| Height (English) | 4.37 in. |
| Height (Metric) | 11 cm |
| Includes | Anti-Lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
