Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Polypropylene Beakers
SCI_ED

Catalog No. S29088 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
400 mL
3000 mL
5000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29088 5000 mL
S29084 400 mL
S29087 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29088

missing translation for 'validMainframeMsg'

Resistant to most acids, bases, and many commonly used solvents

Smooth, tapered design facilitates easy handling and pouring

  • Shatter resistant
  • Easy-to-read, blue printed graduations
  • “No Flame” symbol and SPI recycling code
  • Anti-lock feature prevents beakers from sticking together when stacked
  • Autoclavable
  • Withstand temperatures up to 121°C (250°F)

Specifications

Diameter (English) Outer 6.45 in.
Diameter (English)Top 9.05 in.
Diameter (Metric) Outer 16.4 cm
Diameter (Metric)Top 23 cm
Capacity (Metric) 5000 mL
Material Polypropylene
For Use With (Application) Easy Handling and Pouring
Height (English) 10 in.
Height (Metric) 25.4 cm
Includes Anti-Lock
Increments 500 mL
Length (English) 8.75 in.
Length (Metric) 22.2 cm
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Beaker
Width (English) 7.87 in.
Width (Metric) 19.98 cm
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.