Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Polypropylene Beakers with Handle
SCI_ED

Catalog No. S29287 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
3000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29287 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29287
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For safe and easy pouring

  • Convenient spout
  • Made of chemical-resistant polypropylene
  • Graduated in L and mL
  • Autoclavable

Specifications

Diameter (English)Top 6.49 in.
Diameter (Metric)Top 16.5 cm
Capacity (Metric) 3000 mL
Material Polypropylene
For Use With (Application) For safe and easy pouring, industrial and chemical applications
Height (English) 7.06 in.
Height (Metric) 17.9 cm
Increments 100 mL
Length (English) 9.8 in.
Length (Metric) 24.89 cm
Type Beaker
Width (English) 6.62 in.
Width (Metric) 16.81 cm
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.