Learn More
Qorpak™ Low-form Polypropylene Pitcher with Handle
Description
- Molded graduations won't wear off
- Large strong handles are safer for handling acids, alkalis, and other dangerous solutions, providing excellent chemical resistance
Specifications
Specifications
| Color | Natural |
| Capacity (Metric) | 5 L |
| Material | Polypropylene |
| Graduation Range | 250 mL |
| Quantity | 6 Pk. |
| Type | Pitcher |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | Molded Scale |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.