Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Low-form Polypropylene Pitcher with Handle

Catalog No. 01913708
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-913-708 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-913-708 Supplier Qorpak™ Supplier No. 292589

Sturdy Polypropylene construction makes these pitchers durable, with excellent chemical resistance.

  • Printed graduations are easy to read
  • Large strong handles are safer for handling acids, alkalis, and other dangerous solutions

Specifications

Color Clear
Capacity (Metric) 2 L
Material Polypropylene
Graduation Range 100 to 2000 mL
Increments 100 mL
Quantity 4/Cs.
Type Pitcher Beaker
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Black Scale
Style Handled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.