Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Low Hold Up Metering High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31502081 Shop All Kemtech Products
Change view
Click to view available options
Size:
0 to 12 mm
0 to 4 mm
0 to 8 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
31-502-081 0 to 12 mm
31-502-079 0 to 4 mm
31-502-080 0 to 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-081 Supplier Synthware™ Supplier No. S680012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Side Arm OD: 9 mm

Specifications

Actuation Manual
For Use With (Application) Organic Synthesis
Material Borosilicate Glass
Type 0 to 12 mm
No. of Ports 2 Ports
Size 0 to 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.