Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Standards, Low Level Beverage Analysis, Caffeine & Acesulfame-K, 100 mL

Catalog No. 502391387 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product contains a 100 mL solution of caffeine (50 mg/L) and acesulfame-K (50 mg/L). It is designed for analyzing beverages with low caffeine content.

  • Solution composition: Caffeine (50 mg/L) and Acesulfame-K (50 mg/L)
  • Volume: 100 mL
  • Separation mode: Reversed phase
  • Detection method: UV
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: LC
  • Quantitative: Yes
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Type: Calibration
  • Application: System calibration
  • Units per package: 1 pk

Catalog No. 50-239-1387 Supplier Waters Corp Supplier No. 186007231
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This product contains a 100 mL solution of caffeine (50 mg/L) and acesulfame-K (50 mg/L). It is designed for analyzing beverages with low caffeine content.

  • Solution composition: Caffeine (50 mg/L) and Acesulfame-K (50 mg/L)
  • Volume: 100 mL
  • Separation mode: Reversed phase
  • Detection method: UV
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: LC
  • Quantitative: Yes
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Type: Calibration
  • Application: System calibration
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.