Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Low Magnesium Diet, Rat, Powder

Catalog No. MP296018610 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296018610 10 kg
MP296018620 20 kg
MP296018650 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296018610 Supplier MP Biomedicals Supplier No. 0296018610
Add to Cart
Add to Cart

Diet low in magnesium. Levels of magnesium around 2 ppm.

  • Diet that is low in magnesium
  • Levels of magnesium around 2 ppm
  • Glucose, casein and corn oil components
  • Ideal for researching low magnesium diets
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Refrigerated
Length (English) 1 ft.
Length (Metric) 0.3048 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.