Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Blue Low Particle Nitrile Gloves

Shop All TechNiGlove International Inc. Products


Description
- 100% nitrile does not contain natural rubber or silicone
- Microtextured fingertips provide secure grip on all surfaces
- Meet stringent requirements for particles and extractables
- Class 100 Low Particle (LP)
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?