Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Nilfisk Floor Dryer, 3 Speed, 2400 CFM

Catalog No. 502835376
Encompass

This floor dryer and air mover provides efficient drying with three-speed settings, delivering air flow rates of 2,000, 2,200, and 2,400 CFM. It operates with a 0.33 peak horsepower motor, powered by a 120V electrical supply drawing a maximum of 3.7 amps. Its compact design is suitable for various janitorial and facility maintenance applications.

  • Three-speed operation.
  • Air flow options of 2,000, 2,200, and 2,400 CFM.
  • 0.33 peak horsepower motor.
  • Operates on a 120V power supply.
  • Maximum current draw: 3.7 amps.
  • Overall dimensions: 40.5 cm (16 in) length, 40 cm (16 in) width, 47 cm (18 in) height.

Catalog No. 50-283-5376 Supplier MSC Supplier No. 98942634
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor dryer and air mover provides efficient drying with three-speed settings, delivering air flow rates of 2,000, 2,200, and 2,400 CFM. It operates with a 0.33 peak horsepower motor, powered by a 120V electrical supply drawing a maximum of 3.7 amps. Its compact design is suitable for various janitorial and facility maintenance applications.

  • Three-speed operation.
  • Air flow options of 2,000, 2,200, and 2,400 CFM.
  • 0.33 peak horsepower motor.
  • Operates on a 120V power supply.
  • Maximum current draw: 3.7 amps.
  • Overall dimensions: 40.5 cm (16 in) length, 40 cm (16 in) width, 47 cm (18 in) height.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.