Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific Low Profile Anesthesia Mask
SDP

Catalog No. 13005154 Shop All Kent Scientific Products
Encompass
Change view
Click to view available options
Animal:
Mouse
Rat up to 100 g
Rat up to 300 g
Size:
Small
Medium
Large
Width (Metric):
7 mm
10 mm
16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Animal Size Width (Metric)
13-005-154 Rat up to 300 g Large 16 mm
13-005-150 Mouse Small 7 mm
13-005-152 Rat up to 100 g Medium 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-005-154 Supplier Kent Scientific Supplier No. SOMNO0803
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Five masks, one tubing set

For use with SomnoSuite Anesthesia System.

  • Provides tight fit when used with mice and rats
  • Minimizes possibility of waste gas leaks
  • MRI compatible
  • Ideal for procedures involving open chest and access to eyes and head

Applications
Anesthesia, surgery

Warranty and Services

One year warranty including all parts and labor charges

Specifications

Animal Rat up to 300 g
For Use With (Application) Anesthesia, Surgery
Type Low Profile Anesthesia Mask
For Use With (Equipment) SomnoSuite Anesthesia System
Includes Five masks, one tubing set w/mask fitting, luer fittings for SomnoSuite
Size Large
Width (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.